Zoro Homepage

2-Hydroxybenzophenone, 25g

  • Mfr # H0470-25G

  • Zoro # G8264361


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C13H10O2
Molecular Weight
198.22
CAS Number
117-99-7
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0470-25G
Zoro #
G8264361
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-Hydroxybenzophenone
Chemical Formula
C13H10O2
Molecular Weight
198.22
CAS Number
117-99-7
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

2-Hydroxybenzophenone, CAS Number 117-99-7, Molecular Weight 198.22, Chemical Formula C13H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.