Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum 2-Hydroxyethyl Salicylate, 25g E0113-25G

2-Hydroxyethyl Salicylate, 25g (Discontinued)

  • Mfr # E0113-25G
  • Zoro # G8009659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0113-25G
Zoro #
G8009659
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
2-Hydroxyethyl Salicylate
Molecular Weight
182.18
Chemical Grade
Reagent
CAS Number
87-28-5
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C9H10O4

Description

2-Hydroxyethyl Salicylate, CAS Number 87-28-5, Molecular Weight 182.18, Chemical Formula C9H10O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.