Zoro Homepage
This item is Discontinued.
Spectrum 2-Hydroxyethyl Salicylate, 500g E0113-500G

2-Hydroxyethyl Salicylate, 500g (Discontinued)

  • Mfr # E0113-500G
  • Zoro # G8000041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0113-500G
Zoro #
G8000041
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
2-Hydroxyethyl Salicylate
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C9H10O4
CAS Number
87-28-5
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
182.18

Description

2-Hydroxyethyl Salicylate, CAS Number 87-28-5, Molecular Weight 182.18, Chemical Formula C9H10O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.