Zoro Homepage
This item is Discontinued.
Spectrum 2H, 3H-Decafluoropentane, 500g D2669-500G

2H, 3H-Decafluoropentane, 500g (Discontinued)

  • Mfr # D2669-500G
  • Zoro # G8031200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2669-500G
Zoro #
G8031200
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
2H,3H-Decafluoropentane
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
252.06
Chemical Formula
C5H2F10
CAS Number
138495-42-8
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

2H,3H-Decafluoropentane, CAS Number 138495-42-8, Molecular Weight 252.06, Chemical Formula C5H2F10, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.