Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-(3, 4-Dichlorophenyl)-1, 1-Dimethylurea

  • Mfr # D1328-25G

  • Zoro # G7913521


product price: $63.99
/ea

Key Features

CAS Number
330-54-1
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C9H10Cl2N2O
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1328-25G
Zoro #
G7913521
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3-(3,4-Dichlorophenyl)-1,1-Dimethylurea
CAS Number
330-54-1
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C9H10Cl2N2O
Chemical Container Type
Bottle
Molecular Weight
233.09 F.W.
Chemical Grade
Reagent
Container Type
Bottle
Product Type
3-(3,4-Dichlorophenyl)-1,1-Dimethylurea
Form
Powder
Purity
98 %
Shipping Restrictions
Class 9, HS n.o. 2924.21.1600, PG III, UN3077
Container Material
Clear Glass
Volume
25 g
PubChem CID
3120
MDL Number
MFCD00018136
Quantity
25
REMOVE - Previous PI Node
D

Description

3-(3,4-Dichlorophenyl)-1,1-Dimethylurea, CAS Number 330-54-1, Molecular Weight 233.09 F.W., Chemical Formula C9H10Cl2N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 9, HS n.o. 2924.21.1600, PG III, UN3077

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.