Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3, 3'-Diaminobenzidine Tetrahydrochloride

  • Mfr # D3757-5G

  • Zoro # G7999901


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Formula
C12H14N44HClxH2O
Chemical Container Material
Clear Glass
CAS Number
868272-85-9
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3757-5G
Zoro #
G7999901
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
3,3'-diaminobenzidine tetrahydrochloride
Chemical Container Type
Bottle
Chemical Formula
C12H14N44HClxH2O
Chemical Container Material
Clear Glass
CAS Number
868272-85-9
Shelf Life
24 mo
Molecular Weight
360.1
Chemical Grade
Reagent

Description

3,3'-Diaminobenzidine Tetrahydrochloride, CAS Number 868272-85-9, Molecular Weight 360.1, Chemical Formula C12H14N4�4HCl�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.