Zoro Homepage
This item is Discontinued.
Spectrum 3, 3-Dimethyl-1-Hexene, 1mL D1243-1ML

3, 3-Dimethyl-1-Hexene, 1mL (Discontinued)

  • Mfr # D1243-1ML
  • Zoro # G7936280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1243-1ML
Zoro #
G7936280
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 mL

Details

Item
3,3-Dimethyl-1-Hexene
Molecular Weight
112.22
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C8H16
Shelf Life
24 mo
Shipping Restrictions
UN3295, Hydrocarbons, Liquid, N.O.S., 3, Pg II
Chemical Grade
Reagent
CAS Number
3404-77-1

Description

3,3-Dimethyl-1-Hexene, CAS Number 3404-77-1, Molecular Weight 112.22, Chemical Formula C8H16, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3295, Hydrocarbons, Liquid, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.