Zoro Homepage

3, 3-Dimethyl-2-Oxobutyric Acid, 25g

  • Mfr # D3609-25G

  • Zoro # G7916708


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
130.14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3609-25G
Zoro #
G7916708
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
3,3-Dimethyl-2-Oxobutyric Acid
Shelf Life
24 mo
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
130.14
Chemical Formula
C6H10O3
CAS Number
815-17-8
Chemical Container Material
Clear Glass

Description

3,3-Dimethyl-2-Oxobutyric Acid, CAS Number 815-17-8, Molecular Weight 130.14, Chemical Formula C6H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.