Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3, 3-Dimethylcyclohexanone, 5g

  • Mfr # D3495-5G

  • Zoro # G7964070


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C8H14O
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
126.2
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3495-5G
Zoro #
G7964070
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
3,3-Dimethylcyclohexanone
Chemical Formula
C8H14O
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
126.2
Chemical Container Material
Clear Glass
CAS Number
2979-19-3
Shipping Restrictions
UN1224, Ketones, Liquid, n.o.s., 3, PG III
Chemical Container Type
Bottle

Description

3,3-Dimethylcyclohexanone, CAS Number 2979-19-3, Molecular Weight 126.2, Chemical Formula C8H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1224, Ketones, Liquid, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.