Zoro Homepage

3, 3-Dimethylglutaric Acid, 25g

  • Mfr # D1322-25G

  • Zoro # G8091312


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Formula
C7H12O4
CAS Number
4839-46-7
Chemical Container Type
Bottle
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1322-25G
Zoro #
G8091312
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3,3-Dimethylglutaric Acid
Chemical Container Material
Clear Glass
Chemical Formula
C7H12O4
CAS Number
4839-46-7
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
160.17 F.W.
Container Type
Bottle
Product Type
3,3-Dimethylglutaric Acid
Shipping Restrictions
HS n.o. 2917.19.2700
Purity
98 %
Container Material
Clear Glass
Form
Powder
PubChem CID
20984
REMOVE - Previous PI Node
D
Quantity
25
MDL Number
MFCD00002716
Volume
25 g

Description

3,3-Dimethylglutaric Acid, CAS Number 4839-46-7, Molecular Weight 160.17 F.W., Chemical Formula C7H12O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2917.19.2700

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.