Zoro Homepage
This item is Discontinued.
Spectrum 3, 3-Dimethylglutarimide, 10g D1324-10G

3, 3-Dimethylglutarimide, 10g (Discontinued)

  • Mfr # D1324-10G
  • Zoro # G7923723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1324-10G
Zoro #
G7923723
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 g

Details

Item
3,3-Dimethylglutarimide
Chemical Grade
Reagent
CAS Number
1123-40-6
Chemical Container Type
Bottle
Chemical Formula
C7H11NO2
Chemical Container Material
Clear Glass
Molecular Weight
141.17
Shelf Life
24 mo

Description

3,3-Dimethylglutarimide, CAS Number 1123-40-6, Molecular Weight 141.17, Chemical Formula C7H11NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.