Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3, 3-Diphenylpropyl Bromide, 5g

  • Mfr # D2784-5G

  • Zoro # G8022469


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Size
5 g
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2784-5G
Zoro #
G8022469
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
3,3-Diphenylpropyl Bromide
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
20017-68-9
Chemical Formula
C15H15Br
Molecular Weight
275.19

Description

3,3-Diphenylpropyl Bromide, CAS Number 20017-68-9, Molecular Weight 275.19, Chemical Formula C15H15Br, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.