Zoro Homepage

3, 3-Diphenylpropylamine, 25g

  • Mfr # D1855-25G

  • Zoro # G7965988


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Molecular Weight
211.31 F.W.
CAS Number
5586-73-2
Shelf Life
24 mo
Chemical Formula
C15H17N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1855-25G
Zoro #
G7965988
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3,3-Diphenylpropylamine
Chemical Container Material
Clear Glass
Molecular Weight
211.31 F.W.
CAS Number
5586-73-2
Shelf Life
24 mo
Chemical Formula
C15H17N
Chemical Container Type
Bottle
Chemical Grade
HPLC
Container Type
Bottle
Product Type
3,3-Diphenylpropylamine
Purity
98 %
Features
Air Sensitive
Form
Liquid
Shipping Restrictions
HS n.o. 2921.49.5000
Container Material
Clear Glass
MDL Number
MFCD00008202
REMOVE - Previous PI Node
D
Volume
25 g
PubChem CID
79698
Quantity
25

Description

3,3-Diphenylpropylamine, CAS Number 5586-73-2, Molecular Weight 211.31 F.W., Chemical Formula C15H17N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2921.49.5000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.