Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3, 4-Dihydro-2-Methoxy-2H-Pyran, 500mL

  • Mfr # D1554-500ML

  • Zoro # G7936649


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Molecular Weight
114.14 F.W.
Chemical Formula
C6H10O2
Chemical Grade
Reagent
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1554-500ML
Zoro #
G7936649
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
3,4-Dihydro-2-Methoxy-2H-Pyran
Shelf Life
24 mo
Molecular Weight
114.14 F.W.
Chemical Formula
C6H10O2
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shipping Restrictions
Class 3, HS 2932.99.9090, PG II, UN1993
CAS Number
4454-05-1
Application
GC Analysis
Container Type
Bottle
Product Type
3,4-Dihydro-2-Methoxy-2H-Pyran
Purity
97 %
Features
Hygroscopic
Form
Liquid
Container Material
Clear Glass
MDL Number
MFCD00006560
PubChem CID
91538
Quantity
500
Volume
500 mL
REMOVE - Previous PI Node
D

Description

3,4-Dihydro-2-Methoxy-2H-Pyran, CAS Number 4454-05-1, Molecular Weight 114.14 F.W., Chemical Formula C6H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2932.99.9090, PG II, UN1993

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.