Zoro Homepage
This item is Discontinued.
Spectrum 3, 4-Dihydroxybenzophenone, 25g D3347-25G

3, 4-Dihydroxybenzophenone, 25g (Discontinued)

  • Mfr # D3347-25G
  • Zoro # G7941847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3347-25G
Zoro #
G7941847
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
3,4-Dihydroxybenzophenone
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
214.22
CAS Number
10425-11-3
Chemical Formula
C13H10O3
Shelf Life
24 mo
Chemical Grade
Reagent

Description

3,4-Dihydroxybenzophenone, CAS Number 10425-11-3, Molecular Weight 214.22, Chemical Formula C13H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.