Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum 3, 4-Dimethylheptane, 5mL D1207-5ML

3, 4-Dimethylheptane, 5mL (Discontinued)

  • Mfr # D1207-5ML
  • Zoro # G8027061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1207-5ML
Zoro #
G8027061
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
3,4-Dimethylheptane
Chemical Formula
C9H20
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
922-28-1
Chemical Grade
Reagent
Molecular Weight
128.26
Shipping Restrictions
UN3295, Hydrocarbons, Liquid, N.O.S., 3, Pg III

Description

3,4-Dimethylheptane, CAS Number 922-28-1, Molecular Weight 128.26, Chemical Formula C9H20, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN3295, Hydrocarbons, Liquid, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.