Zoro Homepage
This item is Discontinued.
Spectrum 3, 4-Dinitrochlorobenzene, 25g D1900-25G

3, 4-Dinitrochlorobenzene, 25g (Discontinued)

  • Mfr # D1900-25G
  • Zoro # G8014452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1900-25G
Zoro #
G8014452
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3,4-Dinitrochlorobenzene
Molecular Weight
202.55
CAS Number
610-40-2
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C6H3ClN2O4
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
UN1577, Chlorodinitrobenzenes, Liquid, 6.1, PG II

Description

3,4-Dinitrochlorobenzene, CAS Number 610-40-2, Molecular Weight 202.55, Chemical Formula C6H3ClN2O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1577, Chlorodinitrobenzenes, Liquid, 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.