Zoro Homepage

3, 4-Ethylenedioxythiophene, 5g

  • Mfr # E0741-5G

  • Zoro # G7917067


product price: $55.29
/ea

Key Features

Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
142.17
CAS Number
126213-50-1
Chemical Formula
C6H6O2S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0741-5G
Zoro #
G7917067
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
3,4-Ethylenedioxythiophene
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
142.17
CAS Number
126213-50-1
Chemical Formula
C6H6O2S
Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

3,4-Ethylenedioxythiophene, CAS Number 126213-50-1, Molecular Weight 142.17, Chemical Formula C6H6O2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.