3, 5-Di-Tert-Butyl-4-Hydroxybenzaldehyde
Mfr # D1587-25G
Zoro # G8052429
product price: $156.99
/ea
Free Shipping & Returns
Key Features
CAS Number
1620-98-0
Chemical Container Size
25 g
Chemical Formula
C15H22O2
Chemical Container Type
Bottle
Chemical Grade
HPLC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1587-25G
Zoro #
G8052429
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
3,5-Di-Tert-Butyl-4-Hydroxybenzaldehyde
CAS Number
1620-98-0
Chemical Formula
C15H22O2
Chemical Container Type
Bottle
Chemical Grade
HPLC
Molecular Weight
234.34 F.W.
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Container Type
Bottle
Product Type
3,5-Di-Tert-Butyl-4-Hydroxybenzaldehyde
Purity
98 %
Container Material
Clear Glass
Shipping Restrictions
HS n.o. 2912.49.2600
Features
Air Sensitive
Form
Powder
Quantity
25
PubChem CID
15842277
MDL Number
MFCD00008826
Volume
25 g
REMOVE - Previous PI Node
D
Description
3,5-Di-Tert-Butyl-4-Hydroxybenzaldehyde, CAS Number 1620-98-0, Molecular Weight 234.34 F.W., Chemical Formula C15H22O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2912.49.2600
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.