Zoro Homepage

3, 5-Di-Tert-Butyl-4-Hydroxybenzaldehyde

  • Mfr # D1587-500G

  • Zoro # G8007723


product price: $1,173.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
HPLC
Chemical Formula
C15H22O2
CAS Number
1620-98-0
Chemical Container Type
Bottle
Molecular Weight
234.34 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1587-500G
Zoro #
G8007723
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
3,5-Di-Tert-Butyl-4-Hydroxybenzaldehyde
Chemical Grade
HPLC
Chemical Formula
C15H22O2
CAS Number
1620-98-0
Chemical Container Type
Bottle
Molecular Weight
234.34 F.W.
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Container Type
Bottle
Product Type
3,5-Di-Tert-Butyl-4-Hydroxybenzaldehyde
Shipping Restrictions
HS n.o. 2912.49.2600
Features
Air Sensitive
Form
Powder
Purity
98 %
Container Material
Clear Glass
REMOVE - Previous PI Node
D
Quantity
500
PubChem CID
15842277
MDL Number
MFCD00008826
Volume
500 g

Description

3,5-Di-Tert-Butyl-4-Hydroxybenzaldehyde, CAS Number 1620-98-0, Molecular Weight 234.34 F.W., Chemical Formula C15H22O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2912.49.2600

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.