Zoro Homepage
This item is Discontinued.
Spectrum 3, 5-Di-Tert-Butyl-4-Hydroxybenzoic Acid D2381-25G

3, 5-Di-Tert-Butyl-4-Hydroxybenzoic Acid (Discontinued)

  • Mfr # D2381-25G
  • Zoro # G7924557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2381-25G
Zoro #
G7924557
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3,5-Di-Tert-Butyl-4-Hydroxybenzoic Acid
Chemical Container Type
Bottle
Molecular Weight
250.34
Chemical Formula
C15H22O3
Chemical Grade
Reagent
CAS Number
1421-49-4
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

3,5-Di-Tert-Butyl-4-Hydroxybenzoic Acid, CAS Number 1421-49-4, Molecular Weight 250.34, Chemical Formula C15H22O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.