Zoro Homepage

3, 5-Dibromo-2-Methylthiophene, 5g

  • Mfr # D3999-5G

  • Zoro # G8061328


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
5 g
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C5H4Br2S
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3999-5G
Zoro #
G8061328
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
3,5-Dibromo-2-Methylthiophene
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C5H4Br2S
Shelf Life
24 mo
CAS Number
29421-73-6
Chemical Grade
Reagent
Molecular Weight
255.96

Description

3,5-Dibromo-2-Methylthiophene, CAS Number 29421-73-6, Molecular Weight 255.96, Chemical Formula C5H4Br2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.