Zoro Homepage
This item is Discontinued.
Spectrum 3', 5'-Dibromo-4'-Hydroxyacetophenone, 25g D2824-25G

3', 5'-Dibromo-4'-Hydroxyacetophenone, 25g (Discontinued)

  • Mfr # D2824-25G
  • Zoro # G7941381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2824-25G
Zoro #
G7941381
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
3',5'-Dibromo-4'-Hydroxyacetophenone
Chemical Formula
C8H6Br2O2
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
293.94
CAS Number
2887-72-1
Chemical Grade
Reagent

Description

3',5'-Dibromo-4'-Hydroxyacetophenone, CAS Number 2887-72-1, Molecular Weight 293.94, Chemical Formula C8H6Br2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.