Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3, 5-Dichloro-2-Pyridone, 25g

  • Mfr # D3312-25G

  • Zoro # G8017462


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
CAS Number
5437-33-2
Molecular Weight
163.99
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3312-25G
Zoro #
G8017462
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
3,5-Dichloro-2-Pyridone
Chemical Container Material
Clear Glass
CAS Number
5437-33-2
Molecular Weight
163.99
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C5H3Cl2NO

Description

3,5-Dichloro-2-Pyridone, CAS Number 5437-33-2, Molecular Weight 163.99, Chemical Formula C5H3Cl2NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.