Zoro Homepage

3, 5-Dichlorobenzoyl Chloride, 500g

  • Mfr # D1404-500G

  • Zoro # G7973889


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Class 8, HS 2916.39.7900, PG III, UN3261
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
209.45 F.W.
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1404-500G
Zoro #
G7973889
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
3,5-Dichlorobenzoyl Chloride
Shipping Restrictions
Class 8, HS 2916.39.7900, PG III, UN3261
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
209.45 F.W.
Chemical Container Type
Bottle
CAS Number
2905-62-6
Chemical Formula
C7H3Cl3O
Shelf Life
24 mo
Container Type
Bottle
Application
GC Analysis
Product Type
3,5-Dichlorobenzoyl Chloride
Features
Moisture Sensitive
Container Material
Clear Glass
Form
Liquid
Purity
95 %
REMOVE - Previous PI Node
D
Quantity
500
Volume
500 g
MDL Number
MFCD00009817
Storage Temperature
0 to 10 Degrees C
PubChem CID
76191

Description

3,5-Dichlorobenzoyl Chloride, CAS Number 2905-62-6, Molecular Weight 209.45 F.W., Chemical Formula C7H3Cl3O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2916.39.7900, PG III, UN3261

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.