Zoro Homepage
This item is Discontinued.
Spectrum 3, 5-Difluorobenzoyl Chloride, 25g D3407-25G

3, 5-Difluorobenzoyl Chloride, 25g (Discontinued)

  • Mfr # D3407-25G
  • Zoro # G8085450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3407-25G
Zoro #
G8085450
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
3,5-Difluorobenzoyl Chloride
Shipping Restrictions
UN3265, Corrosive liquid, Acidic, Organic, N.O.S., 8, PG II
CAS Number
129714-97-2
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C7H3ClF2O
Chemical Container Material
Clear Glass
Molecular Weight
176.55

Description

3,5-Difluorobenzoyl Chloride, CAS Number 129714-97-2, Molecular Weight 176.55, Chemical Formula C7H3ClF2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.