Zoro Homepage

3, 5-Dimethoxybenzaldehyde, 25g

  • Mfr # D1164-25G

  • Zoro # G7928912


product price: $360.99
/ea
Free Shipping & Returns

Key Features

CAS Number
7311-34-4
Chemical Container Type
Bottle
Chemical Formula
C9H10O3
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1164-25G
Zoro #
G7928912
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3,5-Dimethoxybenzaldehyde
CAS Number
7311-34-4
Chemical Container Type
Bottle
Chemical Formula
C9H10O3
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
166.18 F.W.
Shelf Life
24 mo
Application
GC Analysis
Container Type
Bottle
Product Type
3,5-Dimethoxybenzaldehyde
Container Material
Clear Glass
Shipping Restrictions
HS n.o. 2912.49.2600
Features
Air Sensitive
Purity
98 %
Form
Powder
REMOVE - Previous PI Node
D
Volume
25 g
PubChem CID
81747
MDL Number
MFCD00003366
Quantity
25

Description

3,5-Dimethoxybenzaldehyde, CAS Number 7311-34-4, Molecular Weight 166.18 F.W., Chemical Formula C9H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2912.49.2600

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.