Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3, 5-Dimethoxybenzoyl Chloride, 25g

  • Mfr # D2609-25G

  • Zoro # G8001058


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II
Molecular Weight
200.62
Chemical Formula
C9H9ClO3
Chemical Grade
Reagent
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2609-25G
Zoro #
G8001058
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3,5-Dimethoxybenzoyl Chloride
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II
Molecular Weight
200.62
Chemical Formula
C9H9ClO3
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
17213-57-9
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

3,5-Dimethoxybenzoyl Chloride, CAS Number 17213-57-9, Molecular Weight 200.62, Chemical Formula C9H9ClO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.