Zoro Homepage

3, 6-Di(2-Pyridyl)-1, 2, 4, 5-Tetrazine, 1g

  • Mfr # D3640-1G

  • Zoro # G8083280


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
236.24
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C12H8N6
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3640-1G
Zoro #
G8083280
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 g

Details

Item
3,6-Di(2-Pyridyl)-1,2,4,5-Tetrazine
Molecular Weight
236.24
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C12H8N6
Chemical Container Type
Bottle
CAS Number
1671-87-0
Chemical Container Material
Clear Glass

Description

3,6-Di(2-Pyridyl)-1,2,4,5-Tetrazine, CAS Number 1671-87-0, Molecular Weight 236.24, Chemical Formula C12H8N6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.