Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3, 6-Dioxa-1, 8-Octanedithiol, 500g

  • Mfr # D2649-500G

  • Zoro # G7939062


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
182.3
Shipping Restrictions
UN3334, Aviation Regulated Liquid, N.O.S., 9
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2649-500G
Zoro #
G7939062
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
3,6-Dioxa-1,8-Octanedithiol
Molecular Weight
182.3
Shipping Restrictions
UN3334, Aviation Regulated Liquid, N.O.S., 9
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C6H14O2S2
CAS Number
14970-87-7

Description

3,6-Dioxa-1,8-Octanedithiol, CAS Number 14970-87-7, Molecular Weight 182.3, Chemical Formula C6H14O2S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3334, Aviation Regulated Liquid, n.o.s., 9

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.