Zoro Homepage

3-(Dimethylamino)-1, 2-Propanediol, 25g

  • Mfr # D2072-25G

  • Zoro # G8030753


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Size
25 g
Shipping Restrictions
Class 8, HS 2922.19.9690, PG III, UN2735
CAS Number
623-57-4
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2072-25G
Zoro #
G8030753
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3-(Dimethylamino)-1,2-Propanediol
Chemical Container Material
Clear Glass
Shipping Restrictions
Class 8, HS 2922.19.9690, PG III, UN2735
CAS Number
623-57-4
Chemical Grade
Reagent
Chemical Formula
C5H13NO2
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
119.16 F.W.
Application
GC Analysis
Container Type
Bottle
Product Type
3-(Dimethylamino)-1,2-Propanediol
Features
Air Sensitive
Container Material
Clear Glass
Purity
98 %
Form
Liquid
PubChem CID
79078
MDL Number
MFCD00004714
Quantity
25
Volume
25 g
REMOVE - Previous PI Node
P

Description

3-(Dimethylamino)-1,2-Propanediol, CAS Number 623-57-4, Molecular Weight 119.16 F.W., Chemical Formula C5H13NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2922.19.9690, PG III, UN2735

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.