3-Dimethylaminopropionitrile, For Elctrop (Discontinued)
- Mfr # D2809-100ML
- Zoro # G7907921
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2809-100ML
Zoro #
G7907921
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
100 mL
Details
Item
3-Dimethylaminopropionitrile, For Electrophoresis
Special Information
Polymerization Accelerator
CAS Number
1738-25-6
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Formula
C5H10N2
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
98.15
Chemical Container Material
Amber Glass
Description
3-Dimethylaminopropionitrile, For Electrophoresis, CAS Number 1738-25-6, Molecular Weight 98.15, Chemical Formula C5H10N2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Polymerization Accelerator
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.