Zoro Homepage

3-Ethoxypropionic Acid, 25mL

  • Mfr # E0053-25ML

  • Zoro # G8013868


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
118.13
Shelf Life
24 mo
Chemical Formula
C5H10O3
Chemical Container Size
25 mL
CAS Number
4324-38-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0053-25ML
Zoro #
G8013868
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 mL

Details

Item
3-Ethoxypropionic Acid
Molecular Weight
118.13
Shelf Life
24 mo
Chemical Formula
C5H10O3
CAS Number
4324-38-3
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

3-Ethoxypropionic Acid, CAS Number 4324-38-3, Molecular Weight 118.13, Chemical Formula C5H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.