Zoro Homepage
This item is Discontinued.
Spectrum 3-Ethylbenzothiazolium Bromide, 10g E0395-10G

3-Ethylbenzothiazolium Bromide, 10g (Discontinued)

  • Mfr # E0395-10G
  • Zoro # G7908807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0395-10G
Zoro #
G7908807
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 g

Details

Item
3-Ethylbenzothiazolium Bromide
Chemical Formula
C9H10BrNS
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
244.15
CAS Number
32446-47-2
Chemical Grade
Reagent

Description

3-Ethylbenzothiazolium Bromide, CAS Number 32446-47-2, Molecular Weight 244.15, Chemical Formula C9H10BrNS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.