Zoro Homepage

3-Ethyltoluene, 5mL

  • Mfr # E0185-5ML

  • Zoro # G7908323


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN3295, Hydrocarbons, Liquid, N.O.S., 3, Pg III
Chemical Formula
C9H12
Molecular Weight
120.2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0185-5ML
Zoro #
G7908323
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 mL

Details

Item
3-Ethyltoluene
Shipping Restrictions
UN3295, Hydrocarbons, Liquid, N.O.S., 3, Pg III
Chemical Formula
C9H12
Molecular Weight
120.2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
620-14-4
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

3-Ethyltoluene, CAS Number 620-14-4, Molecular Weight 120.2, Chemical Formula C9H12, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3295, Hydrocarbons, Liquid, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.