3-Fluoro-4-Hydroxybenzaldehyde, 5g
Mfr # F0725-5G
Zoro # G8213523
product price: $398.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C7H5FO2
Shelf Life
24 mo
Molecular Weight
140.11
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F0725-5G
Zoro #
G8213523
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
3-Fluoro-4-Hydroxybenzaldehyde
Chemical Formula
C7H5FO2
Shelf Life
24 mo
Molecular Weight
140.11
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
405-05-0
Chemical Container Type
Bottle
Description
3-Fluoro-4-Hydroxybenzaldehyde, CAS Number 405-05-0, Molecular Weight 140.11, Chemical Formula C7H5FO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.