Zoro Homepage

3-Heptanone, 25mL

  • Mfr # H0038-25ML

  • Zoro # G8219062


product price: $54.99
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
106-35-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0038-25ML
Zoro #
G8219062
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
3-Heptanone
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
106-35-4
Shipping Restrictions
UN1224, Ketone, Liquid, n.o.s. (3-Heptanone), 3, PG III
Chemical Formula
C6H14O
Molecular Weight
114.19

Description

3-Heptanone, CAS Number 106-35-4, Molecular Weight 114.19, Chemical Formula C6H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Shelf Life 24 mo, Shipping Restrictions UN1224, Ketone, Liquid, n.o.s. (3-Heptanone), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.