3-Hydroxybenzoic Acid, 500g
Mfr # H0205-500G
Zoro # G8180580
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
138.12
Chemical Grade
Reagent
CAS Number
99-06-9
Chemical Formula
C7H6O3
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H0205-500G
Zoro #
G8180580
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
3-Hydroxybenzoic Acid
Molecular Weight
138.12
Chemical Grade
Reagent
CAS Number
99-06-9
Chemical Formula
C7H6O3
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Description
3-Hydroxybenzoic Acid, CAS Number 99-06-9, Molecular Weight 138.12, Chemical Formula C7H6O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.