Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum 3-Hydroxypropanesulfonic Acid, 500g H0597-500G

3-Hydroxypropanesulfonic Acid, 500g (Discontinued)

  • Mfr # H0597-500G
  • Zoro # G8238577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0597-500G
Zoro #
G8238577
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
3-Hydroxypropanesulfonic Acid
Shelf Life
24 mo
Molecular Weight
140.15
Chemical Grade
Reagent
Shipping Restrictions
UN3265, Corrosive liquid, Acidic, Organic, N.O.S., 8, PG II
Chemical Formula
C3H8O4S
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
15909-83-8

Description

3-Hydroxypropanesulfonic Acid, CAS Number 15909-83-8, Molecular Weight 140.15, Chemical Formula C3H8O4S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.