Zoro Homepage

3-Hydroxypyridine, 25g

  • Mfr # H0331-25G

  • Zoro # G8189577


product price: $62.19
/ea

Key Features

Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
109-00-2
Chemical Formula
C5H5NO
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0331-25G
Zoro #
G8189577
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3-Hydroxypyridine
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
109-00-2
Chemical Formula
C5H5NO
Chemical Container Type
Bottle
Molecular Weight
95.1
Shelf Life
24 mo

Description

3-Hydroxypyridine, CAS Number 109-00-2, Molecular Weight 95.1, Chemical Formula C5H5NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.