4-(2-Hydroxyethyl)Morpholine, 500mL
Mfr # H0244-500ML
Zoro # G8104822
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C6H13NO2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H0244-500ML
Zoro #
G8104822
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
4-(2-Hydroxyethyl)Morpholine
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C6H13NO2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
131.18
CAS Number
622-40-2
Description
4-(2-Hydroxyethyl)Morpholine, CAS Number 622-40-2, Molecular Weight 131.18, Chemical Formula C6H13NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.