Zoro Homepage

4, 4'-Diisocyanato-3, 3'-Dimethylbiphenyl

  • Mfr # D2051-250G

  • Zoro # G8041999


product price: $609.99
/ea
Free Shipping & Returns

Key Features

CAS Number
91-97-4
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
264.28 F.W.
Chemical Container Size
250 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2051-250G
Zoro #
G8041999
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
4,4'-Diisocyanato-3,3'-Dimethylbiphenyl
CAS Number
91-97-4
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
264.28 F.W.
Chemical Formula
C16H12N2O2
Chemical Grade
Reagent
Shelf Life
24 mo
Application
GC Analysis
Container Type
Bottle
Product Type
4,4'-Diisocyanato-3,3'-Dimethylbiphenyl
Container Material
Clear Glass
Shipping Restrictions
HS n.o. 2929.10.2000
Features
Heat Sensitive, Moisture Sensitive
Form
Pellet
Purity
98 %
MDL Number
MFCD00019908
Storage Temperature
0 to 10 Degrees C
Quantity
250
Volume
250 g
REMOVE - Previous PI Node
D
PubChem CID
7072

Description

4,4'-Diisocyanato-3,3'-Dimethylbiphenyl, CAS Number 91-97-4, Molecular Weight 264.28 F.W., Chemical Formula C16H12N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2929.10.2000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.