Zoro Homepage

4, 4'-Diisocyanato-3, 3'-Dimethylbiphenyl

  • Mfr # D2051-25G

  • Zoro # G8089212


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
CAS Number
91-97-4
Chemical Formula
C16H12N2O2
Chemical Container Material
Clear Glass
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2051-25G
Zoro #
G8089212
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4,4'-Diisocyanato-3,3'-Dimethylbiphenyl
Shelf Life
24 mo
CAS Number
91-97-4
Chemical Formula
C16H12N2O2
Chemical Container Material
Clear Glass
Molecular Weight
264.28 F.W.
Chemical Container Type
Bottle
Chemical Grade
Reagent
Application
GC Analysis
Container Type
Bottle
Product Type
4,4'-Diisocyanato-3,3'-Dimethylbiphenyl
Form
Pellet
Container Material
Clear Glass
Shipping Restrictions
HS n.o. 2929.10.2000
Purity
98 %
Features
Heat Sensitive, Moisture Sensitive
MDL Number
MFCD00019908
Quantity
25
PubChem CID
7072
Storage Temperature
0 to 10 Degrees C
Volume
25 g
REMOVE - Previous PI Node
D

Description

4,4'-Diisocyanato-3,3'-Dimethylbiphenyl, CAS Number 91-97-4, Molecular Weight 264.28 F.W., Chemical Formula C16H12N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2929.10.2000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.