4, 4'-Dimethoxytrityl Chloride, 25g
Mfr # D1612-25G
Zoro # G8008021
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
40615-36-9
Shelf Life
24 mo
Molecular Weight
338.83 F.W.
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1612-25G
Zoro #
G8008021
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
4,4'-Dimethoxytrityl Chloride
CAS Number
40615-36-9
Shelf Life
24 mo
Molecular Weight
338.83 F.W.
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
HPLC
Chemical Formula
C21H19ClO2
Container Type
Bottle
Product Type
4,4'-Dimethoxytrityl Chloride
Shipping Restrictions
HS n.o. 2909.30.6000
Purity
97 %
Container Material
Clear Glass
Features
Moisture Sensitive
Form
Powder
Quantity
25
Volume
25 g
REMOVE - Previous PI Node
D
PubChem CID
96831
MDL Number
MFCD00008409
Description
4,4'-Dimethoxytrityl Chloride, CAS Number 40615-36-9, Molecular Weight 338.83 F.W., Chemical Formula C21H19ClO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2909.30.6000
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.