Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4, 4'-Dimethoxytrityl Chloride, 5g

  • Mfr # D1612-5G

  • Zoro # G8009598


product price: $67.29
/ea

Key Features

Chemical Container Material
Clear Glass
Molecular Weight
338.83 F.W.
Chemical Grade
HPLC
Chemical Container Size
5 g
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1612-5G
Zoro #
G8009598
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
4,4'-Dimethoxytrityl Chloride
Chemical Container Material
Clear Glass
Molecular Weight
338.83 F.W.
Chemical Grade
HPLC
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
40615-36-9
Chemical Formula
C21H19ClO2
Container Type
Bottle
Product Type
4,4'-Dimethoxytrityl Chloride
Container Material
Clear Glass
Features
Moisture Sensitive
Form
Powder
Purity
97 %
Shipping Restrictions
HS n.o. 2909.30.6000
Volume
5 g
REMOVE - Previous PI Node
D
PubChem CID
96831
MDL Number
MFCD00008409
Quantity
5

Description

4,4'-Dimethoxytrityl Chloride, CAS Number 40615-36-9, Molecular Weight 338.83 F.W., Chemical Formula C21H19ClO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2909.30.6000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.