Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4, 4'-Dipyridyl Sulfide, 5g

  • Mfr # D1483-5G

  • Zoro # G7945012


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C10H8N2S
Molecular Weight
188.25 F.W.
Chemical Container Size
5 g
Shipping Restrictions
HS 2933.39.9200
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1483-5G
Zoro #
G7945012
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
4,4'-Dipyridyl Sulfide
Chemical Formula
C10H8N2S
Molecular Weight
188.25 F.W.
Shipping Restrictions
HS 2933.39.9200
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
37968-97-1
Chemical Grade
Reagent
Chemical Container Type
Bottle
Application
GC Analysis
Container Type
Bottle
Product Type
4,4'-Dipyridyl Sulfide
Form
Powder
Container Material
Clear Glass
Purity
98 %
MDL Number
MFCD00059784
REMOVE - Previous PI Node
D
Volume
5 g
PubChem CID
604650
Quantity
5

Description

4,4'-Dipyridyl Sulfide, CAS Number 37968-97-1, Molecular Weight 188.25 F.W., Chemical Formula C10H8N2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2933.39.9200

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.