Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4, 5-Dicyanoimidazole, 25g

  • Mfr # D2026-25G

  • Zoro # G8058239


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C5H2N4
Molecular Weight
118.1 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2026-25G
Zoro #
G8058239
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4,5-Dicyanoimidazole
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C5H2N4
Molecular Weight
118.1 F.W.
Shipping Restrictions
Class 6.1, HS 2933.29.9000, PG III, UN3439
Chemical Grade
HPLC
CAS Number
1122-28-7
Container Type
Bottle
Product Type
4,5-Dicyanoimidazole
Container Material
Clear Glass
Form
Powder
Purity
98 %
MDL Number
MFCD00005194
Quantity
25
Volume
25 g
PubChem CID
70729
REMOVE - Previous PI Node
D

Description

4,5-Dicyanoimidazole, CAS Number 1122-28-7, Molecular Weight 118.1 F.W., Chemical Formula C5H2N4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2933.29.9000, PG III, UN3439

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.