4, 5-Dihydro-3(2H)-Thiophenone, 5g
Mfr # D3511-5G
Zoro # G8036222
product price: $27.39
/eaKey Features
Chemical Container Size
5 g
Chemical Container Material
Clear Glass
Chemical Formula
C4H6OS
Molecular Weight
102.15
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D3511-5G
Zoro #
G8036222
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
5 g
Details
Item
4,5-Dihydro-3(2H)-Thiophenone
Chemical Container Material
Clear Glass
Chemical Formula
C4H6OS
Molecular Weight
102.15
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
1003-04-9
Description
4,5-Dihydro-3(2H)-Thiophenone, CAS Number 1003-04-9, Molecular Weight 102.15, Chemical Formula C4H6OS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.