Zoro Homepage
This item is Discontinued.
Spectrum 4, 5-Ethylenedithio-1, 3-Dithiole-2-Thione E0429-25G

4, 5-Ethylenedithio-1, 3-Dithiole-2-Thione (Discontinued)

  • Mfr # E0429-25G
  • Zoro # G7968760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0429-25G
Zoro #
G7968760
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
4,5-Ethylenedithio-1,3-Dithiole-2-Thione
Chemical Container Type
Bottle
Chemical Formula
C5H4S5
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
59089-89-3
Chemical Grade
Reagent
Molecular Weight
224.39

Description

4,5-Ethylenedithio-1,3-Dithiole-2-Thione, CAS Number 59089-89-3, Molecular Weight 224.39, Chemical Formula C5H4S5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.