Zoro Homepage

4, 7-Dibromo-2, 1, 3-Benzothiadiazole, 1g

  • Mfr # D3842-1G

  • Zoro # G7947611


product price: $35.59
/ea

Key Features

Chemical Grade
Reagent
Chemical Container Size
1 g
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C6H2Br2N2S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3842-1G
Zoro #
G7947611
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 g

Details

Item
4,7-Dibromo-2,1,3-Benzothiadiazole
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C6H2Br2N2S
CAS Number
15155-41-6
Molecular Weight
293.96
Chemical Container Material
Clear Glass

Description

4,7-Dibromo-2,1,3-Benzothiadiazole, CAS Number 15155-41-6, Molecular Weight 293.96, Chemical Formula C6H2Br2N2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.